Zoro Homepage

Besa Olin Pendant, Clear, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-OLINCL-BK

  • Zoro # G215614648


product price: $508.50
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Dimmable
Yes
Voltage
120V
Shade Material
Glass
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-OLINCL-BK
Zoro #
G215614648
UPC #
768248301265
Country of Origin
Germany

Dimensions

Height
11 in
Shade Diameter
7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Steel
Dimmable
Yes
Voltage
120V
Shade Material
Glass
Finish
Clear
Number of Lights
1
Damp/Wet Rating
Damp
Style
Transitional
Fixture Wattage
60W
Glass Color
Clear
Item
Pendant
Fixture Finish
Black
Bulb Shape
T10
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)

Description

Our Olin is a modern and interesting closed bottom cylindrical shape, with a gently pointed accent, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.