Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Olin Pendant, Frost, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-OLINFR-BK

  • Zoro # G015614633


product price: $409.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Damp/Wet Rating
Damp
Material
Brass/Steel
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-OLINFR-BK
Zoro #
G015614633
UPC #
767893293765
Country of Origin
Germany

Dimensions

Height
11 in
Shade Diameter
7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Item
Pendant
Damp/Wet Rating
Damp
Material
Brass/Steel
Fixture Wattage
60W
Finish
Frost
Style
Transitional
Glass Color
White
Dimmable
Yes
Shade Material
Glass
Bulb Shape
T10
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black

Description

Our Olin is a modern and interesting closed bottom cylindrical shape, with a gently pointed accent, its retro styling will gracefully blend into today's environments. Our Frost glass is clear glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.