
Besa Olin Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-OLINSM-BK
Zoro # G515614553
product price: $409.50
/ea
Free Shipping & Returns
Key Features
Finish
Smoke
Shade Diameter
7 in
Material
Brass/Steel
Number of Lights
1
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-OLINSM-BK
Zoro #
G515614553
UPC #
767893293789
Country of Origin
Germany
Dimensions
Shade Diameter
7 in
Height
11 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Finish
Smoke
Item
Pendant
Material
Brass/Steel
Number of Lights
1
Shade Material
Glass
Glass Color
Gray
Style
Transitional
Damp/Wet Rating
Damp
Voltage
120V
Dimmable
Yes
Fixture Wattage
60W
cUL or cETL Listing
cUL
Bulb Shape
T10
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Description
Our Olin is a modern and interesting closed bottom cylindrical shape, with a gently pointed accent, its retro styling will gracefully blend into today's environments. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.