
Besa Omega 12 Outdoor Pendant, Steel/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-OMEGA12ST-BK
Zoro # G115563008
product price: $549.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Shade Material
Glass
Style
Contemporary
Light Bulb Wattage
60W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OP-OMEGA12ST-BK
Zoro #
G115563008
UPC #
768983304866
Country of Origin
Türkiye
Dimensions
Shade Height (in Inches)
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
7.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Number of Lights
1
Shade Material
Glass
Style
Contemporary
Light Bulb Wattage
60W
Dimmable
Yes
Finish
Steel/Clear
UL Listed
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Voltage
120V
Material
Brass/Steel
Installation Location Rating
Damp
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
Pendant Maximum Drop (In Inches)
120 in
Glass/Shade Color
Blue
Description
The Omega 12 Pendant is a transitional design composed of a corded transparent steel glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.