
Besa Omega 12 Outdoor Pendant, White/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-OMEGA12WH-BK
Zoro # G615563010
product price:Â $549.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Shade Material
Glass
Style
Contemporary
Finish
White/Clear
UL Listed
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OP-OMEGA12WH-BK
Zoro #
G615563010
UPC #
768985304864
Country of Origin
Turkey
Dimensions
Shade Height (in Inches)
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Diameter/Width (in Inches)
7.25 in
Details
Item
Pendant
Number of Lights
1
Shade Material
Glass
Style
Contemporary
Finish
White/Clear
UL Listed
UL
Dimmable
Yes
Light Bulb Wattage
60W
Installation Location Rating
Damp
Voltage
120V
Fixture Finish
Black
Material
Brass/Steel
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Glass/Shade Color
White
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10
Description
The Omega 12 Pendant is a transitional design composed of a corded transparent white glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.