
Besa Omega 12 Pendant, Amber/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-OMEGA12AM-BK
Zoro # G415614660
product price:Â $441.00
/ea
Free Shipping & Returns
Key Features
Finish
Amber/Clear
Height
11.75 in
Material
Brass/Steel
Damp/Wet Rating
Damp
Glass Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-OMEGA12AM-BK
Zoro #
G415614660
UPC #
767893285463
Country of Origin
Turkey
Dimensions
Height
11.75 in
Shade Diameter
7.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Finish
Amber/Clear
Item
Pendant
Material
Brass/Steel
Damp/Wet Rating
Damp
Glass Color
Beige
Voltage
120V
Shade Material
Glass
Style
Contemporary
Number of Lights
1
Dimmable
Yes
Fixture Wattage
60W
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Description
The Omega 12 Pendant is a transitional design composed of a corded transparent amber glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.