Besa Omega 12 Pendant, Clear, Black Finish, 1x 4W MAX E26 Base

  • Mfr # 1JT-OMEGA12CL-EDIL-BK

  • Zoro # G215614532


product price: $490.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Lamp Included
Yes
Fixture Wattage
4W
Shade Diameter
7.25 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-OMEGA12CL-EDIL-BK
Zoro #
G215614532
UPC #
767893285579
Country of Origin
Turkey

Dimensions

Shade Diameter
7.25 in
Height
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Lamp Included
Yes
Fixture Wattage
4W
Number of Lights
1
Finish
Clear
Rated Life
15000
Shade Material
Glass
Lumens
350
Glass Color
Clear
CRI
80+
Lighting Technology
EDIL
Item
Pendant
Color Temperature
3000K
Material
Brass/Steel
Damp/Wet Rating
Damp
Voltage
120V
Style
Contemporary
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
T10
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)

Description

The Omega 12 Pendant is composed of a corded clear glass cylinder pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.