Besa Omega 12 Pendant, Red/Clear, Black Finish, 1x 4W MAX E26 Base

  • Mfr # 1JT-OMEGA12RD-EDIL-BK

  • Zoro # G715614438


product price:  $490.50
/ea
Free Shipping & Returns

Key Features

Shade Diameter
7.25 in
Lumens
350
Shade Material
Glass
Lamp Included
Yes
Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-OMEGA12RD-EDIL-BK
Zoro #
G715614438
UPC #
767893293826
Country of Origin
Türkiye

Dimensions

Shade Diameter
7.25 in
Height
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lumens
350
Shade Material
Glass
Lamp Included
Yes
Color Temperature
3000K
Fixture Wattage
4W
Number of Lights
1
Material
Brass/Steel
Lighting Technology
EDIL
Voltage
120V
CRI
80+
Damp/Wet Rating
Damp
Item
Pendant
Glass Color
Red
Rated Life
15000
Style
Contemporary
Finish
Red/Clear
Dimmable
Yes
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes

Description

The Omega 12 Pendant is a transitional design composed of a corded transparent red glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.