Shop BESA LIGHTING
See all product information
Create Account
Besa Omega 12 Pendant, Red/Clear, Black Finish, 1x 60W MAX E26 Base
- Mfr # 1JT-OMEGA12RD-BK
- Zoro # G315614531
product price:Â
$
441.00
/ea
Free Shipping & Returns
Key Features
Height
11.75 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-OMEGA12RD-BK
- Zoro #
- G315614531
- UPC #
- 767893293819
- Country of Origin
- Türkiye
Dimensions
- Height
- 11.75 in
- Shade Diameter
- 7.25 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Details
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Red/Clear
- Glass Color
- Red
- Fixture Wattage
- 60W
- Damp/Wet Rating
- Damp
- Material
- Brass/Steel
- Dimmable
- Yes
- UL or ETL Listing
- UL
- Fixture Finish
- Black
- Fixture Socket Type
- Medium base (E26)
- Pendant Maximum Drop (In Inches)
- 120 in
- Bulb Shape
- T10
- cUL or cETL Listing
- cUL
Description
The Omega 12 Pendant is a transitional design composed of a corded transparent red glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.