
Besa Omega 12 Pendant, Steel/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-OMEGA12ST-BK
Zoro # G215614518
product price:Â $441.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Shade Material
Glass
Glass Color
Blue
Style
Contemporary
Finish
Steel/Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-OMEGA12ST-BK
Zoro #
G215614518
UPC #
767893293833
Country of Origin
Turkey
Dimensions
Height
11.75 in
Shade Diameter
7.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
120V
Shade Material
Glass
Glass Color
Blue
Style
Contemporary
Finish
Steel/Clear
Dimmable
Yes
Item
Pendant
Material
Brass/Steel
Fixture Wattage
60W
Number of Lights
1
Damp/Wet Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Bulb Shape
T10
Fixture Finish
Black
Description
The Omega 12 Pendant is a transitional design composed of a corded transparent steel glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.