Besa Omega 12 Pendant, White/Clear, Black Finish, 1x 4W MAX E26 Base

  • Mfr # 1JT-OMEGA12WH-EDIL-BK

  • Zoro # G115614427


product price:  $490.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Lighting Technology
EDIL
Rated Life
15000
Shade Material
Glass
Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-OMEGA12WH-EDIL-BK
Zoro #
G115614427
UPC #
767893293864
Country of Origin
Turkey

Dimensions

Height
11.75 in
Shade Diameter
7.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Lighting Technology
EDIL
Rated Life
15000
Shade Material
Glass
Material
Brass/Steel
CRI
80+
Number of Lights
1
Voltage
120V
Fixture Wattage
4W
Lamp Included
Yes
Color Temperature
3000K
Lumens
350
Finish
White/Clear
Style
Contemporary
Item
Pendant
Damp/Wet Rating
Damp
Glass Color
White
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10

Description

The Omega 12 Pendant is a transitional design composed of a corded transparent white glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.