
Besa Omega 12 Stem Pendant, Amber/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-OMEGA12AM-BK
Zoro # G515614461
product price:Â $540.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Material
Brass/Steel
Number of Lights
1
Finish
Amber/Clear
Glass Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-OMEGA12AM-BK
Zoro #
G515614461
UPC #
768254301327
Country of Origin
Turkey
Dimensions
Shade Diameter
7.25 in
Height
11.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Fixture Wattage
60W
Material
Brass/Steel
Number of Lights
1
Finish
Amber/Clear
Glass Color
Beige
Style
Contemporary
Voltage
120V
Dimmable
Yes
Shade Material
Glass
Damp/Wet Rating
Damp
Item
Pendant
Bulb Shape
T10
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Description
The Omega 12 Pendant is a transitional design composed of a corded transparent amber glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.