Besa Omega 12 Stem Pendant, Steel/Clear, Black Finish, 1x 4W MAX E26 Base

  • Mfr # 1TT-OMEGA12ST-EDIL-BK

  • Zoro # G315614432


product price:  $589.50
/ea
Free Shipping & Returns

Key Features

Glass Color
Blue
Height
11.75 in
Shade Diameter
7.25 in
Color Temperature
3000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-OMEGA12ST-EDIL-BK
Zoro #
G315614432
UPC #
767893283636
Country of Origin
Turkey

Dimensions

Height
11.75 in
Shade Diameter
7.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
Blue
Color Temperature
3000K
Dimmable
Yes
Finish
Steel/Clear
Material
Brass/Steel
Style
Contemporary
Lighting Technology
EDIL
Fixture Wattage
4W
Shade Material
Glass
Lumens
350
Lamp Included
Yes
Damp/Wet Rating
Damp
Number of Lights
1
Rated Life
15000
Item
Pendant
Voltage
120V
CRI
80+
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
T10

Description

The Omega 12 Pendant is a transitional design composed of a corded transparent steel glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.