Besa Omega 12 Stem Pendant, Steel/Clear, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-OMEGA12ST-BK

  • Zoro # G015614381


product price:  $540.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Material
Brass/Steel
Fixture Wattage
60W
Finish
Steel/Clear
Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-OMEGA12ST-BK
Zoro #
G015614381
UPC #
767893281304
Country of Origin
Turkey

Dimensions

Height
11.75 in
Shade Diameter
7.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Material
Brass/Steel
Fixture Wattage
60W
Finish
Steel/Clear
Glass Color
Blue
Shade Material
Glass
Dimmable
Yes
Voltage
120V
Style
Contemporary
Damp/Wet Rating
Damp
Item
Pendant
Bulb Shape
T10
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
cUL or cETL Listing
cUL

Description

The Omega 12 Pendant is a transitional design composed of a corded transparent steel glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.