Besa Omega 12 Stem Pendant, White/Clear, Black Finish, 1x 4W MAX E26 Base

  • Mfr # 1TT-OMEGA12WH-EDIL-BK

  • Zoro # G315615040


product price:  $589.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Lumens
350
Material
Brass/Steel
Rated Life
15000
CRI
80+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-OMEGA12WH-EDIL-BK
Zoro #
G315615040
UPC #
768261301396
Country of Origin
Turkey

Dimensions

Height
11.75 in
Shade Diameter
7.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Item
Pendant
Lumens
350
Material
Brass/Steel
Rated Life
15000
CRI
80+
Fixture Wattage
4W
Damp/Wet Rating
Damp
Glass Color
White
Voltage
120V
Finish
White/Clear
Number of Lights
1
Shade Material
Glass
Lighting Technology
EDIL
Dimmable
Yes
Color Temperature
3000K
Lamp Included
Yes
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10

Description

The Omega 12 Pendant is a transitional design composed of a corded transparent white glass cylinder pendant, with an interesting gradient pattern from top to bottom of the glass. The dramatic play of light through the gradient color is a sophisicated affect, along with the modest display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.