
Besa Outdoor Moto 11 Square Bronze White Acrylic 1x60W E12
Mfr # MOTO11SQ-WA-BR
Zoro # G215562963
product price:Â $508.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
12.25 in
Finish
White Acrylic
Glass Color
White
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MOTO11SQ-WA-BR
Zoro #
G215562963
UPC #
768901304862
Country of Origin
United States
Dimensions
Height
12.25 in
Diameter/Width (in Inches)
10.5 in
Extension/Depth (in Inches)
2.75 in
Height of Center (in Inches)
6.125 in
Details
Item
Outdoor
Voltage
120V
Finish
White Acrylic
Glass Color
White
Dimmable
Yes
Number of LEDs
1
Mounting
Vertical
Damp/Wet Rating
Wet
Fixture Wattage
60W
Style
Contemporary
Material
Aluminum
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
B10
Shade Material
Acrylic
Fixture Socket Type
E12 (Candelabra)
Fixture Finish
Bronze
ADA Compliant (Y/N)
Yes
Description
Our Moto collection is built for outdoor use, but the square faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.