Laurent Outdoor Pier Mounted Fixture, 1-Light, 12 In.W x 17.75 In.H, Black/Clear Seedy
- Mfr # 599PHB-553PM-BK
- Zoro # G311672863
product price:Â
$
292.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Bulb Base Type
Medium
Height
17.75 in
Max. Wattage
60
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 599PHB-553PM-BK
- Zoro #
- G311672863
- UPC #
- 685659183269
- Country of Origin
- China
Dimensions
- Height
- 17.75 in
- Length
- 12"
- Width
- 12 in
Details
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Black
- Bulb Base Type
- Medium
- Max. Wattage
- 60
- Housing Material
- Aluminum
- Dimmable
- Yes
- Number of Lamps
- 1
- Series
- Laurent
- Watts
- 60 W
- Standards
- SGS
- Lamp Included
- No
- Rated Location
- Wet
- Shade Finish
- Clear Seedy
- Shade Material
- Glass
- Collection
- Laurent
- Frame Finish
- Black
- Shade Finish/Color
- Clear Seedy
- Frame Material
- Aluminum
- Location Rating
- Wet
Description
Embellish the design aesthetic in a yard space or deck with a classic light source. From the Laurent collection comes a one-light outdoor pier mounted fixture delivering no shortage of personality and a quaint look ideal for gardens and walkways. This light fixture features construction of versatile black finish aluminum and is topped with a delicate clear seedy glass globe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.