Besa Outdoor Moto 11 Square Silver White Acrylic 1x60W E12

  • Mfr # MOTO11SQ-WA-SL

  • Zoro # G115562971


product price:  $508.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12.25 in
Finish
White Acrylic
Glass Color
White
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOTO11SQ-WA-SL
Zoro #
G115562971
UPC #
768905304868
Country of Origin
United States

Dimensions

Height
12.25 in
Height of Center (in Inches)
6.125 in
Diameter/Width (in Inches)
10.5 in
Extension/Depth (in Inches)
2.75 in

Details

Item
Outdoor
Voltage
120V
Finish
White Acrylic
Glass Color
White
Number of LEDs
1
Fixture Wattage
60W
Mounting
Vertical
Dimmable
Yes
Damp/Wet Rating
Wet
Shade Material
Acrylic
Fixture Finish
Brushed Aluminum
UL or ETL Listing
UL
Style
Contemporary
Bulb Shape
B10
Material
Aluminum
cUL or cETL Listing
cUL
ADA Compliant (Y/N)
Yes
Fixture Socket Type
E12 (Candelabra)

Description

Our Moto collection is built for outdoor use, but the square faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Silver finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.