Besa Outdoor Moto 13 Grid Silver White Acrylic 2x5W LED

  • Mfr # MOTO13GR-WA-LED-SL

  • Zoro # G415563012


product price:  $796.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
15.75 in
Lumens
375
Finish
White Acrylic
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MOTO13GR-WA-LED-SL
Zoro #
G415563012
UPC #
768910304860
Country of Origin
United States

Dimensions

Height
15.75 in
Height of Center (in Inches)
7.875 in
Extension/Depth (in Inches)
3.5 in
Diameter/Width (in Inches)
11 in

Details

Item
Outdoor
Voltage
120V
Lumens
375
Finish
White Acrylic
Glass Color
White
Lamp Included
Yes
Damp/Wet Rating
Wet
Color Temperature
3000K
Lighting Technology
LED
Fixture Wattage
5W
Number of LEDs
2
Dimmable
Yes
Mounting
Vertical
CRI
80
Rated Life
25000
Shade Material
Acrylic
cUL or cETL Listing
cUL
Fixture Finish
Brushed Aluminum
Style
Contemporary
Material
Aluminum
UL or ETL Listing
UL
Fixture Socket Type
E12 (Candelabra)
Eco-Friendly (Y/N)
Yes
ADA Compliant (Y/N)
Yes
Bulb Shape
B10

Description

Our Moto collection is built for outdoor use, but the grid faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Silver finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.