Besa Outdoor Moto 13 Square Black White Acrylic 2x5W LED

  • Mfr # MOTO13SQ-WA-LED-BK
  • Zoro # G715563019
product price: 
$
796.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
15.75 in
Lumens
375
Finish
White Acrylic
Glass Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MOTO13SQ-WA-LED-BK
Zoro #
G715563019
UPC #
768914304866
Country of Origin
United States

Dimensions

Height
15.75 in
Extension/Depth (in Inches)
3.5 in
Diameter/Width (in Inches)
11 in
Height of Center (in Inches)
7.875 in

Details

Item
Outdoor
Voltage
120V
Lumens
375
Finish
White Acrylic
Glass Color
White
Color Temperature
3000 K
Dimmable
Yes
CRI
80
Damp/Wet Rating
Wet
Lamp Included
Yes
Rated Life
25,000 hr
Number of LEDs
2
Fixture Wattage
5W
Lighting Technology
LED
Mounting
Vertical
ADA Compliant (Y/N)
Yes
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
E12 (Candelabra)
Fixture Finish
Black
Style
Contemporary
Material
Aluminum
Bulb Shape
B10
Shade Material
Acrylic

Description

Our Moto collection is built for outdoor use, but the square faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.