
Besa Outdoor Moto 13 Square Bronze White Acrylic 2x60W E12
Mfr # MOTO13SQ-WA-BR
Zoro # G415562985
product price:Â $697.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
15.75 in
Finish
White Acrylic
Glass Color
White
Mounting
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MOTO13SQ-WA-BR
Zoro #
G415562985
UPC #
768913304867
Country of Origin
United States
Dimensions
Height
15.75 in
Diameter/Width (in Inches)
11 in
Height of Center (in Inches)
7.875 in
Extension/Depth (in Inches)
3.5 in
Details
Item
Outdoor
Voltage
120V
Finish
White Acrylic
Glass Color
White
Mounting
Vertical
Damp/Wet Rating
Wet
Fixture Wattage
60W
Number of LEDs
2
Dimmable
Yes
Fixture Finish
Bronze
cUL or cETL Listing
cUL
Fixture Socket Type
E12 (Candelabra)
Bulb Shape
B10
Style
Contemporary
Material
Aluminum
Shade Material
Acrylic
UL or ETL Listing
UL
ADA Compliant (Y/N)
Yes
Description
Our Moto collection is built for outdoor use, but the square faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.