Besa Outdoor Moto 8 Grid Silver White Acrylic 1x5W LED

  • Mfr # MOTO8GR-WA-LED-SL

  • Zoro # G015563009


product price:  $414.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
10.25 in
Lumens
375
Finish
White Acrylic
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOTO8GR-WA-LED-SL
Zoro #
G015563009
UPC #
768920304867
Country of Origin
United States

Dimensions

Height
10.25 in
Diameter/Width (in Inches)
8.25 in
Extension/Depth (in Inches)
2.5 in
Height of Center (in Inches)
5.125 in

Details

Item
Outdoor
Voltage
120V
Lumens
375
Finish
White Acrylic
Glass Color
White
Lighting Technology
LED
Number of LEDs
1
CRI
80
Dimmable
Yes
Color Temperature
3000K
Rated Life
25000
Lamp Included
Yes
Fixture Wattage
5W
Damp/Wet Rating
Wet
Mounting
Vertical
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
ADA Compliant (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
B10
Material
Aluminum
Shade Material
Acrylic
Fixture Finish
Brushed Aluminum
Fixture Socket Type
E12 (Candelabra)
Style
Contemporary

Description

Our Moto collection is built for outdoor use, but the grid faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Silver finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.