
Besa Outdoor Moto 8 Grid Silver White Acrylic 1x60W E12
Mfr # MOTO8GR-WA-SL
Zoro # G715563026
product price:Â $364.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
10.25 in
Finish
White Acrylic
Glass Color
White
Damp/Wet Rating
Wet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MOTO8GR-WA-SL
Zoro #
G715563026
UPC #
767893253721
Country of Origin
United States
Dimensions
Height
10.25 in
Diameter/Width (in Inches)
8.25 in
Extension/Depth (in Inches)
2.5 in
Height of Center (in Inches)
5.125 in
Details
Item
Outdoor
Voltage
120V
Finish
White Acrylic
Glass Color
White
Damp/Wet Rating
Wet
Mounting
Vertical
Dimmable
Yes
Fixture Wattage
60W
Number of LEDs
1
Fixture Socket Type
E12 (Candelabra)
cUL or cETL Listing
cUL
Fixture Finish
Brushed Aluminum
Material
Aluminum
ADA Compliant (Y/N)
Yes
Bulb Shape
B10
Shade Material
Acrylic
UL or ETL Listing
UL
Style
Contemporary
Description
Our Moto collection is built for outdoor use, but the grid faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Silver finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.