Besa Pahu 12 Stem Pendant, Clear/Opal, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-C18407-BK

  • Zoro # G115614991


product price: $1,564.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Clear
Material
Brass/Steel
Shade Diameter
11.75 in
Height
10.625 in
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-C18407-BK
Zoro #
G115614991
UPC #
768161300390
Country of Origin
Turkey

Dimensions

Shade Diameter
11.75 in
Height
10.625 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
Clear
Material
Brass/Steel
Damp/Wet Rating
Damp
Shade Material
Glass
Number of Lights
1
Finish
Clear/Opal
Style
Transitional
Fixture Wattage
100W
Voltage
120V
Dimmable
Yes
Item
Pendant
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19

Description

Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. The clear blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the clear glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.