
Besa Pahu 12 Stem Pendant, Transparent Armagnac/Opal, Black Finish, 1x 100W MAX E26 Base
Mfr # 1TT-G18407-BK
Zoro # G415615025
product price:Â $1,747.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Material
Brass/Steel
Damp/Wet Rating
Damp
Height
10.625 in
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-G18407-BK
Zoro #
G415615025
UPC #
768173300517
Country of Origin
Turkey
Dimensions
Height
10.625 in
Shade Diameter
11.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Dimmable
Yes
Material
Brass/Steel
Damp/Wet Rating
Damp
Shade Material
Glass
Style
Transitional
Fixture Wattage
100W
Voltage
120V
Glass Color
Orange
Number of Lights
1
Finish
Transparent Armagnac/Opal
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Description
Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. Our Trans-Armagnac colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Armagnac glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.