Shop BESA LIGHTING

Besa Pahu 12 Stem Pendant, Transparent Olive/Opal, Black Finish, 1x 11W LED

  • Mfr # 1TT-L18407-LED-BK
  • Zoro # G115613970

product price: 
$
1,657.99
/ea
Free Shipping & Returns

Key Features

Height
10.625 in
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1TT-L18407-LED-BK
Zoro #
G115613970
UPC #
768209300870
Country of Origin
Türkiye

Dimensions

Height
10.625 in
Shade Diameter
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Finish
Transparent Olive/Opal
Glass Color
Green
Material
Brass/Steel
Lumens
1100
Dimmable
Yes
Lighting Technology
LED
CRI
80+
Rated Life
25,000 hr
Fixture Wattage
11W
Lamp Included
Yes
Damp/Wet Rating
Damp
Color Temperature
3000 K
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
GU24
cUL or cETL Listing
cUL

Description

Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. Our Trans-Olive colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Olive glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.