Besa Pahu 4 Pendant, Transparent Amethyst/Opal, Black Finish, 1x 35W MAX GY6.35 Base

  • Mfr # 1XT-A44007-BK

  • Zoro # G715614506


product price:  $517.50
/ea
Free Shipping & Returns

Key Features

Height
7 in
Finish
Transparent Amethyst/Opal
Voltage
12V
Shade Material
Glass
Fixture Wattage
35W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-A44007-BK
Zoro #
G715614506
UPC #
768572304505
Country of Origin
Türkiye

Dimensions

Height
7 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Transparent Amethyst/Opal
Voltage
12V
Shade Material
Glass
Fixture Wattage
35W
Dimmable
Yes
Number of Lights
1
Damp/Wet Rating
Dry
Lamp Included
Yes
Item
Pendant
Material
Brass/Aluminum
Glass Color
Purple
Style
Transitional
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black

Description

Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. Our Trans-Amethyst colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Amethyst glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.