
Besa Pahu 4 Pendant, Transparent Armagnac/Opal, Black Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-G44007-BK
Zoro # G915615037
product price: $517.50
/ea
Free Shipping & Returns
Key Features
Height
7 in
Style
Transitional
Shade Material
Glass
Finish
Transparent Armagnac/Opal
Glass Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-G44007-BK
Zoro #
G915615037
UPC #
768589304673
Country of Origin
Türkiye
Dimensions
Height
7 in
Shade Diameter
4 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Style
Transitional
Shade Material
Glass
Item
Pendant
Finish
Transparent Armagnac/Opal
Glass Color
Orange
Material
Brass/Aluminum
Number of Lights
1
Damp/Wet Rating
Dry
Voltage
12V
Lamp Included
Yes
Fixture Wattage
35W
Dimmable
Yes
Fixture Finish
Black
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
Description
Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. Our Trans-Armagnac colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Armagnac glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.