Besa Pahu 4 Pendant, Transparent Smoke/Opal, Black Finish, 1x 5W LED

  • Mfr # 1XT-S44007-LED-BK

  • Zoro # G115614700


product price:  $567.00
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
550
Style
Transitional
Finish
Transparent Smoke/Opal
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-S44007-LED-BK
Zoro #
G115614700
UPC #
768643304861
Country of Origin
Turkey

Dimensions

Shade Diameter
4 in
Height
7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lighting Technology
LED
Lumens
550
Style
Transitional
Finish
Transparent Smoke/Opal
Voltage
12V
CRI
90+
Number of Lights
1
Shade Material
Glass
Material
Brass/Aluminum
Glass Color
Gray
Rated Life
25000
Item
Pendant
Damp/Wet Rating
Dry
Color Temperature
3000K
Dimmable
Yes
Fixture Wattage
5W
Lamp Included
Yes
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Black
cUL or cETL Listing
cETL

Description

Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.