Shop BESA LIGHTING

Besa Pahu 8 Cable Pendant, Transparent Armagnac/Opal, Black Finish, 1x 11W LED

  • Mfr # 1KG-G00607-LED-BK
  • Zoro # G915614894

product price: 
$
676.99
/ea
Free Shipping & Returns

Key Features

Height
9.875 in
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1KG-G00607-LED-BK
Zoro #
G915614894
UPC #
767893294786
Country of Origin
China

Dimensions

Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Height (in Inches)
1 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Finish
Transparent Armagnac/Opal
Glass Color
Orange
Fixture Wattage
11W
Lumens
1100
Lighting Technology
LED
Damp/Wet Rating
Damp
Dimmable
Yes
Color Temperature
3000 K
Material
Brass/Steel
Rated Life
25,000 hr
Lamp Included
Yes
CRI
80+
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19

Description

Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass Our Trans-Armagnac colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Armagnac glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.