
Besa Pahu 8 Cable Pendant, Transparent Olive/Opal, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KG-L00607-BK
Zoro # G715614858
product price:Â $695.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Material
Brass/Steel
Style
Transitional
Fixture Wattage
100W
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KG-L00607-BK
Zoro #
G715614858
UPC #
767893294816
Country of Origin
China
Dimensions
Shade Diameter
7.875 in
Height
9.875 in
Canopy/Fitter Diameter/Width (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
1 in
Details
Number of Lights
1
Material
Brass/Steel
Item
Pendant
Style
Transitional
Fixture Wattage
100W
Damp/Wet Rating
Damp
Shade Material
Glass
Finish
Transparent Olive/Opal
Glass Color
Green
Dimmable
Yes
Voltage
120V
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Description
Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass Our Trans-Olive colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Olive glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three 3 10ft silver aircraft cables and 10ft AWM cordset, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.