Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Pahu 8 Stem Pendant, Clear/Opal, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-C00607-BK

  • Zoro # G915614405


product price: $1,544.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Clear
Shade Material
Glass
Number of Lights
1
Damp/Wet Rating
Damp
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-C00607-BK
Zoro #
G915614405
UPC #
768159300371
Country of Origin
China

Dimensions

Shade Diameter
7.875 in
Height
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
Clear
Shade Material
Glass
Number of Lights
1
Damp/Wet Rating
Damp
Voltage
120V
Finish
Clear/Opal
Dimmable
Yes
Item
Pendant
Fixture Wattage
100W
Material
Brass/Steel
Style
Transitional
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Black

Description

Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass The clear blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the clear glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.