Besa Pahu 8 Stem Pendant, Clear/Opal, Black Finish, 1x 11W LED

  • Mfr # 1TT-C00607-LED-BK

  • Zoro # G215614440


product price:  $1,666.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Shade Diameter
7.875 in
Glass Color
Clear
Dimmable
Yes
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-C00607-LED-BK
Zoro #
G215614440
UPC #
768160300384
Country of Origin
China

Dimensions

Shade Diameter
7.875 in
Height
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Item
Pendant
Glass Color
Clear
Dimmable
Yes
Rated Life
25000
Number of Lights
1
Finish
Clear/Opal
Color Temperature
3000K
Style
Transitional
Damp/Wet Rating
Damp
Fixture Wattage
11W
CRI
80+
Lamp Included
Yes
Lumens
1100
Material
Brass/Steel
Shade Material
Glass
Lighting Technology
LED
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24

Description

Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass The clear blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the clear glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.