
Besa Pahu 8 Stem Pendant, Transparent Amethyst/Opal, Black Finish, 1x 100W MAX E26 Base
Mfr # 1TT-A00607-BK
Zoro # G115613932
product price:Â $1,544.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Material
Brass/Steel
Voltage
120V
Damp/Wet Rating
Damp
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-A00607-BK
Zoro #
G115613932
UPC #
768097299751
Country of Origin
China
Dimensions
Shade Diameter
7.875 in
Height
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Style
Transitional
Material
Brass/Steel
Voltage
120V
Damp/Wet Rating
Damp
Shade Material
Glass
Number of Lights
1
Dimmable
Yes
Item
Pendant
Glass Color
Purple
Fixture Wattage
100W
Finish
Transparent Amethyst/Opal
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Description
Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass Our Trans-Amethyst colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Amethyst glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.