
Besa Pahu 8 Stem Pendant, Transparent Olive/Opal, Black Finish, 1x 100W MAX E26 Base
Mfr # 1TT-L00607-BK
Zoro # G915613354
product price:Â $1,544.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Finish
Transparent Olive/Opal
Shade Diameter
7.875 in
Fixture Wattage
100W
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-L00607-BK
Zoro #
G915613354
UPC #
767893287153
Country of Origin
China
Dimensions
Shade Diameter
7.875 in
Height
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Finish
Transparent Olive/Opal
Fixture Wattage
100W
Style
Transitional
Damp/Wet Rating
Damp
Voltage
120V
Item
Pendant
Number of Lights
1
Shade Material
Glass
Glass Color
Green
Dimmable
Yes
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Black
Description
Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass Our Trans-Olive colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Olive glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.