Besa Pahu 8 Stem Pendant, Transparent Smoke/Opal, Black Finish, 1x 11W LED

  • Mfr # 1TT-S00607-LED-BK

  • Zoro # G115613666


product price:  $675.00
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Shade Material
Glass
Style
Transitional
Fixture Wattage
11W
Height
9.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-S00607-LED-BK
Zoro #
G115613666
UPC #
768282301603
Country of Origin
China

Dimensions

Height
9.875 in
Shade Diameter
7.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color Temperature
3000K
Shade Material
Glass
Style
Transitional
Fixture Wattage
11W
Lighting Technology
LED
Damp/Wet Rating
Damp
Lumens
1100
Number of Lights
1
Item
Pendant
Voltage
120V
CRI
80+
Glass Color
Gray
Material
Brass/Steel
Finish
Transparent Smoke/Opal
Rated Life
25000
Dimmable
Yes
Lamp Included
Yes
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
GU24

Description

Pahu is a distinctive double-glass pendant, with an inner opal cylinder centered within a transparent outer glass Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.