Besa Palla 5 Pendant, Carrera, Black Finish, 1x 5W LED

  • Mfr # 1XT-565819-LED-BK

  • Zoro # G415613571


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

CRI
90+
Lamp Included
Yes
Finish
Carrera
Lighting Technology
LED
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-565819-LED-BK
Zoro #
G415613571
UPC #
768523304011
Country of Origin
China

Dimensions

Height
3.875 in
Shade Diameter
4.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

CRI
90+
Item
Pendant
Lamp Included
Yes
Finish
Carrera
Lighting Technology
LED
Color Temperature
3000K
Rated Life
25000
Glass Color
White
Dimmable
Yes
Voltage
12V
Fixture Wattage
5W
Material
Brass/Aluminum
Number of Lights
1
Shade Material
Glass
Style
Contemporary
Lumens
550
Damp/Wet Rating
Dry
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
T4
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL

Description

The Palla 5 features a diminutive orb-shaped glass, that complements any aesthetic. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.