
Besa Palla 5 Pendant, Opal Matte, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-565807-BK
Zoro # G515613709
product price:Â $387.00
/ea
Free Shipping & Returns
Key Features
Height
3.875 in
Fixture Wattage
50W
Damp/Wet Rating
Dry
Number of Lights
1
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-565807-BK
Zoro #
G515613709
UPC #
768520303987
Country of Origin
China
Dimensions
Height
3.875 in
Shade Diameter
4.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Fixture Wattage
50W
Damp/Wet Rating
Dry
Number of Lights
1
Dimmable
Yes
Style
Contemporary
Shade Material
Glass
Glass Color
White
Material
Brass/Aluminum
Finish
Opal Matte
Voltage
12V
Lamp Included
Yes
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
cUL or cETL Listing
cETL
Fixture Finish
Black
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Description
The Palla 5 features a diminutive orb-shaped glass, that complements any aesthetic. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.