Zoro Homepage

Besa Pape 10 Ceiling, Black Finish, Glitter 1x100W E26 Base

  • Mfr # 4912GLC-BK

  • Zoro # G215613580


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Shade Material
Glass
Damp/Wet Rating
Damp
Fixture Wattage
100W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4912GLC-BK
Zoro #
G215613580
UPC #
768795304863
Country of Origin
Turkey

Dimensions

Diameter
10.25 in
Height
7.5 in
Shade Diameter/Width (in Inches)
10.25 in
Extension/Depth (in Inches)
10.25 in
Shade Height (in Inches)
6.875 in

Details

Voltage
120V
Shade Material
Glass
Damp/Wet Rating
Damp
Fixture Wattage
100W
Dimmable
Yes
Style
Contemporary
Item
Ceiling
Glass Color
Crystal
Number of Bulbs
1
Finish
Glitter
cUL or cETL Listing
cUL
Material
Brass/Steel
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.