Zoro Homepage

Besa, Pape 10 Ceiling, Glitter, Bronze Finish, 1x100W E26 base

  • Mfr # 4912GLC-BR

  • Zoro # G615613715


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Voltage
120V
Diameter
10.25 in
Damp/Wet Rating
Damp
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4912GLC-BR
Zoro #
G615613715
UPC #
768796304862
Country of Origin
Turkey

Dimensions

Diameter
10.25 in
Height
7.5 in
Extension/Depth (in Inches)
10.25 in
Shade Diameter/Width (in Inches)
10.25 in
Shade Height (in Inches)
6.875 in

Details

Number of Bulbs
1
Voltage
120V
Item
Ceiling
Damp/Wet Rating
Damp
Finish
Glitter
Glass Color
Crystal
Fixture Wattage
100W
Style
Contemporary
Shade Material
Glass
Dimmable
Yes
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Fixture Finish
Bronze

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.