Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Pape 10 Ceiling, Glitter, Bronze Finish, 1x9W LED

  • Mfr # 4912GLC-LED-BR

  • Zoro # G715613578


product price: $373.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Shade Material
Glass
Diameter
10.25 in
Color Temperature
3000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4912GLC-LED-BR
Zoro #
G715613578
UPC #
768798304860
Country of Origin
Turkey

Dimensions

Diameter
10.25 in
Height
7.5 in
Shade Diameter/Width (in Inches)
10.25 in
Extension/Depth (in Inches)
10.25 in
Shade Height (in Inches)
6.875 in

Details

Voltage
120V
Shade Material
Glass
Color Temperature
3000K
Dimmable
Yes
Number of Bulbs
1
Lighting Technology
LED
Rated Life
25000
Style
Contemporary
Fixture Wattage
9W
CRI
90+
Lumens
800
Item
Ceiling
Glass Color
Crystal
Finish
Glitter
Damp/Wet Rating
Damp
Lamp Included
Yes
Fixture Finish
Bronze
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Bulb Shape
A19
Material
Brass/Steel
UL or ETL Listing
UL

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.