
Besa, Pape 10 Ceiling, Glitter, Satin Nickel Finish, 1x100W E26 base
Mfr # 4912GLC-SN
Zoro # G715613608
product price: $324.00
/ea
Free Shipping & Returns
Key Features
Finish
Glitter
Glass Color
Crystal
Voltage
120V
Fixture Wattage
100W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4912GLC-SN
Zoro #
G715613608
UPC #
768800304864
Country of Origin
Turkey
Dimensions
Height
7.5 in
Diameter
10.25 in
Shade Diameter/Width (in Inches)
10.25 in
Extension/Depth (in Inches)
10.25 in
Shade Height (in Inches)
6.875 in
Details
Finish
Glitter
Item
Ceiling
Glass Color
Crystal
Voltage
120V
Fixture Wattage
100W
Dimmable
Yes
Number of Bulbs
1
Style
Contemporary
Shade Material
Glass
Damp/Wet Rating
Damp
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
Bulb Shape
A19
Material
Brass/Steel
UL or ETL Listing
UL
Description
The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.