Besa, Pape 10 Ceiling, Glitter, Satin Nickel Finish, 1x9W LED

  • Mfr # 4912GLC-LED-SN

  • Zoro # G615613470


product price:  $373.50
/ea
Free Shipping & Returns

Key Features

Rated Life
25000
Lumens
800
Finish
Glitter
Number of Bulbs
1
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4912GLC-LED-SN
Zoro #
G615613470
UPC #
768799304869
Country of Origin
Turkey

Dimensions

Height
7.5 in
Diameter
10.25 in
Extension/Depth (in Inches)
10.25 in
Shade Height (in Inches)
6.875 in
Shade Diameter/Width (in Inches)
10.25 in

Details

Rated Life
25000
Lumens
800
Finish
Glitter
Number of Bulbs
1
CRI
90+
Damp/Wet Rating
Damp
Dimmable
Yes
Glass Color
Crystal
Lighting Technology
LED
Lamp Included
Yes
Item
Ceiling
Style
Contemporary
Fixture Wattage
9W
Shade Material
Glass
Voltage
120V
Color Temperature
3000K
Fixture Socket Type
GU24
Material
Brass/Steel
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.