
Besa, Pape 10 Ceiling, Opal Ribbed, Satin Nickel Finish, 1x100W E26 base
Mfr # 491207C-SN
Zoro # G615613647
product price: $301.50
/ea
Free Shipping & Returns
Key Features
Finish
Opal Ribbed
Fixture Wattage
100W
Voltage
120V
Height
7.5 in
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491207C-SN
Zoro #
G615613647
UPC #
768794304864
Country of Origin
Turkey
Dimensions
Height
7.5 in
Diameter
10.25 in
Extension/Depth (in Inches)
10.25 in
Shade Diameter/Width (in Inches)
10.25 in
Shade Height (in Inches)
6.875 in
Details
Finish
Opal Ribbed
Fixture Wattage
100W
Voltage
120V
Glass Color
White
Style
Contemporary
Shade Material
Glass
Number of Bulbs
1
Damp/Wet Rating
Damp
Dimmable
Yes
Item
Ceiling
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Fixture Finish
Satin Nickel
Description
The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.