
Besa Pape 10 Outdoor Pendant, Opal Ribbed, Black Finish, 1x 100W MAX E26 Base
Mfr # OP-491207-BK
Zoro # G515562946
product price:Â $382.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Finish
Opal Ribbed
Shade Material
Glass
Style
Contemporary
UL Listed
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-491207-BK
Zoro #
G515562946
UPC #
768945304866
Country of Origin
Turkey
Dimensions
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
6.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Diameter/Width (in Inches)
10.25 in
Details
Item
Pendant
Number of Lights
1
Finish
Opal Ribbed
Shade Material
Glass
Style
Contemporary
UL Listed
UL
Light Bulb Wattage
100W
Dimmable
Yes
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Glass/Shade Color
White
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cUL
Installation Location Rating
Damp
Bulb Shape
A19
Voltage
120V
Description
The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.