Besa Pape 10 Pendant, Glitter, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1JT-4912GL-BK

  • Zoro # G315613732


product price: $328.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Shade Diameter
10.25 in
Material
Brass/Steel
Style
Contemporary
Fixture Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-4912GL-BK
Zoro #
G315613732
UPC #
767893281786
Country of Origin
Turkey

Dimensions

Shade Diameter
10.25 in
Height
6.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Material
Brass/Steel
Style
Contemporary
Fixture Wattage
100W
Finish
Glitter
Glass Color
Crystal
Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
Number of Lights
1
Item
Pendant
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.