Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Pape 10 Pendant, Glitter, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-4912GL-BK

  • Zoro # G415613632


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Finish
Glitter
Damp/Wet Rating
Damp
Height
6.875 in
Shade Diameter
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4912GL-BK
Zoro #
G415613632
UPC #
768073299515
Country of Origin
Turkey

Dimensions

Height
6.875 in
Shade Diameter
10.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Shade Material
Glass
Finish
Glitter
Damp/Wet Rating
Damp
Voltage
120V
Number of Lights
1
Dimmable
Yes
Fixture Wattage
100W
Glass Color
Crystal
Style
Contemporary
Material
Brass/Steel
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.