Besa Pape 10 Pendant, Glitter, Black Finish, 1x 9W LED

  • Mfr # 1KX-4912GL-LED-BK

  • Zoro # G415614042


product price:  $477.00
/ea
Free Shipping & Returns

Key Features

Height
6.875 in
Shade Material
Glass
Lumens
800
Fixture Wattage
9W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-4912GL-LED-BK
Zoro #
G415614042
UPC #
767893296087
Country of Origin
Turkey

Dimensions

Height
6.875 in
Shade Diameter
10.25 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Lumens
800
Fixture Wattage
9W
Dimmable
Yes
Finish
Glitter
Style
Contemporary
CRI
90+
Lamp Included
Yes
Damp/Wet Rating
Damp
Color Temperature
3000K
Voltage
120V
Number of Lights
1
Glass Color
Crystal
Lighting Technology
LED
Item
Pendant
Material
Brass/Steel
Rated Life
25000
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Fixture Socket Type
GU24

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.