Besa Pape 10 Pendant, Glitter, Black Finish, 1x 9W LED

  • Mfr # 1TT-4912GL-LED-BK

  • Zoro # G815613744


product price:  $900.99
/ea
Free Shipping & Returns

Key Features

Lumens
800
Color Temperature
3000K
Fixture Wattage
9W
Height
6.875 in
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4912GL-LED-BK
Zoro #
G815613744
UPC #
768074299521
Country of Origin
Turkey

Dimensions

Height
6.875 in
Shade Diameter
10.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lumens
800
Color Temperature
3000K
Fixture Wattage
9W
Style
Contemporary
Damp/Wet Rating
Damp
Rated Life
25000
Shade Material
Glass
Finish
Glitter
CRI
90+
Number of Lights
1
Lighting Technology
LED
Dimmable
Yes
Voltage
120V
Material
Brass/Steel
Lamp Included
Yes
Glass Color
Crystal
Item
Pendant
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.