Besa Pape 10 Pendant, Opal Ribbed, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1KX-491207-BK

  • Zoro # G415613878


product price:  $405.00
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Glass Color
White
Number of Lights
1
Shade Diameter
10.25 in
Height
6.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-491207-BK
Zoro #
G415613878
UPC #
767893296056
Country of Origin
Turkey

Dimensions

Shade Diameter
10.25 in
Height
6.875 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Glass Color
White
Number of Lights
1
Item
Pendant
Shade Material
Glass
Voltage
120V
Material
Brass/Steel
Finish
Opal Ribbed
Fixture Wattage
100W
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.